Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2993901
Zoro # G2722946
original price:
$28.75
24% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Shank Dia. 6.47 mm
Product Information
- Brand Osg
- MFR # 2993901
- Zoro # G2722946
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 6.47 mm |
Overall Length | 63.00 mm |
Tap Size | M6 |
Thread Length | 8.00 mm |
65% Thread Drill Size | 13/64 in |
Square Size | 4.85mm |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
Shank Length | 38.00 mm |
Thread Size | M6x1 |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 |
Size | M6 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Black Oxide, Thread Length 8.00 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Punch & Chisel Holder (50301)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, Skinning Holes, 6-Inch (D252-6SW)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome (1340)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiN (2330805)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2912801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2907001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1761701)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (1431708)
- OSG Spiral Flute Tap, Bottoming, 3 (1755901)
- OSG Spiral Flute Tap, Bottoming, 3 (1987001)
- Osg Taps