Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2991808
Zoro # G2886992
original price:
$51.29
9% off
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 2991808
- Zoro # G2886992
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Tap Size | M10 |
Overall Length | 74.00 mm |
Thread Length | 11.00 mm |
Shank Dia. | 9.67 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 |
55% Thread Drill Size | 8.90 mm |
Square Size | 7.26mm |
Shank Length | 42.00 mm |
Drill Bit Size | 8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm |
Size | M10 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, TiCN, Thread Length 11.00 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 22 1/2 in Indent Style Crimper 8 AWG to 250 MCM (300-107)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-12'6)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- DIAMOND VANTAGE Core Bit, 1-3/8 in. L., 5/8-11 Thread (S-01312HDSBSLX4)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (2941108)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2912801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2942508)
- OSG Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Bright (1430600)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- Osg Taps