Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2942808
Zoro # G9279812
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Length 9/16 in
Product Information
- Brand Osg
- MFR # 2942808
- Zoro # G9279812
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Thread Length | 9/16 in |
Shank Dia. | 5/16 in |
Tap Size | 7/16" |
Overall Length | 3 1/8 in |
Square Size | 0.2420 in |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
75% Thread Drill Size | 9.95 |
55% Thread Drill Size | 10.20 mm |
Thread Size | 7/16"-20 |
Shank Length | 1 7/16 in |
65% Thread Drill Size | 10.00 mm |
Size | 7/16 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H11, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" (CCMG-1212-DP-ALTIN)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-9' 11-1/2)
- COUNCIL TOOL Sledge Hammer, 8 lb Head Weight (PR800)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (3Xd) - Metric (DH406145)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942708)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732805)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1761701)
- OSG Spiral Flute Tap, Bottoming, 2 (2985005)
- Osg Taps