Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2941501
Zoro # G9279706
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Style Spiral Flute
Product Information
- Brand Osg
- MFR # 2941501
- Zoro # G9279706
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 5/16 in |
Overall Length | 2 23/32 in |
Thread Length | 7/16 in |
Tap Size | 5/16" |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-24 |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
55% Thread Drill Size | 9/32 in |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H11, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- OSG Spiral Flute Tap, Bottoming, 3 (1987001)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1749501)
- Osg Taps