Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2940201
Zoro # G3432554
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 2940201
- Zoro # G3432554
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Thread Length | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Square Size | 0.1900 in |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H7, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 3/4" (BL283)
- DFS Masonry Drill Bit, 1/2" dia. x 13" L (12130BS)
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93017)
- OSG Spiral Flute Tap, Bottoming, 3 (2986205)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1755708)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650503308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990501)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2363C)
- Osg Spiral Flute 3-Flute Taps