Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2923408
Zoro # G9279234
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Tap Size #10
Product Information
- Brand Osg
- MFR # 2923408
- Zoro # G9279234
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Tap Size | #10 |
Shank Dia. | 3/16 in |
Thread Length | 5/16 in |
Overall Length | 2 11/32 in |
75% Thread Drill Size | #25 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Square Size | 0.1510 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H11, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCV28T)
- MAYHEW TOOLS 1982 Pneu .401 Shank Hammer (31982)
- RICHELIEU HARDWARE 1 5/8-inch (41 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960911)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2995701)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2926408)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (30201908)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- Osg Spiral Flute 3-Flute Taps