Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2913808
Zoro # G5702076
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2913808
- Zoro # G5702076
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 11/32 in |
Tap Size | #10 |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
Thread Size | #10-32 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Square Size | 0.1510 in |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 11/64" Chain Saw File Round - 8" Length (17057)
- SUPERIOR TOOL 9-1/4" L Steel Pipe Wrench (6011)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414553)
- VULCAN Level Box Hvy Dty Alum 24In (JL-LV24)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- OSG Spiral Flute Tap, Bottoming, 4 (1311301108)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986300)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (30202301)
- Osg Taps