Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2913401
Zoro # G1813183
original price:
$20.65
9% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 2913401
- Zoro # G1813183
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Tap Size | #10 |
Shank Dia. | 3/16 in |
Overall Length | 2 11/32 in |
Thread Length | 5/16 in |
Shank Length | 1 1/2 in |
Thread Size | #10-24 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
75% Thread Drill Size | #25 |
Square Size | 0.1510 in |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 5-Piece (1/4-13/16 in.) (WBE23505)
- BAHCO Bahco Saw, Hole, Bi-Metal, 2-1/2 (BAH383064VIP)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2913801)
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732001)
- OSG Spiral Flute Tap, Bottoming, 3 (138408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907801)
- Osg Taps