Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1770201
Zoro # G9272627
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1770201
- Zoro # G9272627
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 3/16 in |
Thread Length | 13/16 in |
Overall Length | 2 7/16 in |
Tap Size | #10 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Square Size | 0.1510 in |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Shank Length | 1 9/16 in |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 7/16 in, Powdered Metal, Black Oxide, Thread Length 13/16 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - Boxed (02147N)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short (54TU87)
- SUNEX 1" Drive Impact Extension, SAE (5313)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49231)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001008)
- OSG Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1650503508)
- OSG Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Bright (1430600)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1752401)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136301)
- Osg Taps