Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1752401
Zoro # G3128273
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Length 5/16 in
Product Information
- Brand Osg
- MFR # 1752401
- Zoro # G3128273
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Thread Length | 5/16 in |
Tap Size | #10 |
Shank Dia. | 3/16 in |
Overall Length | 2 11/32 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Square Size | 0.1520 in |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, Powdered Metal, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 (FC24-8)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- WILLIAMS 9 in Long Locking Plier (23310)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650013008)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2956200)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000608)
- Osg Taps