Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1749108
Zoro # G9275122
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1749108
- Zoro # G9275122
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Overall Length | 3 25/32 in |
Thread Length | 11/16 in |
Shank Dia. | 15/32 in |
55% Thread Drill Size | 14.20 mm |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Square Size | 0.3600 in |
75% Thread Drill Size | 13.60 |
65% Thread Drill Size | 13.90 mm |
Shank Length | 1 21/32 in |
Thread Size | 5/8"-11 |
Size | 5/8 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, Powdered Metal, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 15 Gauge Composite Finish Nailer, 12 To 112 (CB1538C)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- RIDGID Switch, Switchbox, Asm (91187)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8005700)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990601)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2928000)
- OSG Spiral Flute Tap, Plug 3 Flutes (5003400)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2231201)
- Osg Taps