Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1303901000
Zoro # G0627851
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 3.380"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Finish Bright
Product Information
- Brand Osg
- MFR # 1303901000
- Zoro # G0627851
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 3.380" |
Tap Size | 3/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Square Size | 0.2740 in |
Shank Length | 1 7/16 in |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 55/64 (C17053)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- PROSKIT Heavy Duty Cutter w/Safety Clip (200-082)
- WARNER Broad Knife, Flex, 5" , Number of Pieces: 1 (620)
- OSG Spiral Flute Tap, Bottoming, 2 (1985200)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003008)
- Osg Taps