Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 11621
Zoro # G9281702
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Overall Length 75.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 7.00mm
Product Information
- Brand Osg
- MFR # 11621
- Zoro # G9281702
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 75.00mm |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 32.00mm |
75% Thread Drill Size | 8.50 |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Square Size | 5.50mm |
Tap Length Standard | JIS |
55% Thread Drill Size | 8.90 mm |
Drill Bit Size | 8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm |
Shank Length | 34.00 mm |
Size | M10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 75.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 HSS Straight Shank Straight Flute Chucking Reamer (DWRR51)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- LISLE PLIERS HOSE REMOVER (LI47900)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (30201908)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315297)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- OSG Spiral Flute Tap, 1/2"-20, Bottoming, UNF, 3 Flutes, TiCN (1301301408)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1705808)
- Osg Spiral Flute 3-Flute Taps