Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1654501308
Zoro # G0221133
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Length 11/16 in
Product Information
- Brand Osg
- MFR # 1654501308
- Zoro # G0221133
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Thread Length | 11/16 in |
Shank Dia. | 15/32 in |
Overall Length | 4 5/16 in |
Tap Size | 5/8" |
Shank Length | 2 3/16 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Square Size | 0.3590 in |
65% Thread Drill Size | 13.90 mm |
75% Thread Drill Size | 13.60 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/64 (C70014)
- STAEDTLER Engineers Pro Triangular Scale, Mars, ALM, 12", Silver (STD987M1834BK)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- KLEIN TOOLS Screwdriver, #2 Phillips, 1/4" Slotted Slotted #2; 1/4" (32618)
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1732908)
- OSG Spiral Flute Tap, Plug, 3 (5003408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1756908)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- WIDIA Spiral Flute Tap Bottoming, 3 Flutes (16018)
- Osg Spiral Flute 3-Flute Taps