Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1654001508
Zoro # G0221693
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12x1.75
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1654001508
- Zoro # G0221693
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.75 |
Shank Dia. | 9.32 mm |
Thread Length | 14.00 mm |
Overall Length | 110.00 mm |
Tap Size | M12 |
55% Thread Drill Size | 27/64 in |
Drill Bit Size | 7.22mm, 7.27mm, 7.32mm, 7.37mm, 7.41mm |
65% Thread Drill Size | 10.50 mm |
Shank Length | 60.90 mm |
Thread Size | M12x1.75 |
Tap Length Standard | DIN |
75% Thread Drill Size | 10.30 |
Square Size | 6.98mm |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Powdered Metal, TiCN, Thread Length 14.00 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Torque Wrench and Battery (2465-20, 48-11-2450)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74415MP)
- JOHNSON LEVEL & TOOL I Beam Level, 78 In (3878)
- OSG Spiral Flute Tap, Plug, 2 (1412408)
- OSG Spiral Flute Tap, Plug 3 Flutes (5003400)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (2926808)
- OSG Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN (136408)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509408)
- Osg Spiral Flute 3-Flute Taps