Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1650004608
Zoro # G0220171
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5.5x0.50
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1650004608
- Zoro # G0220171
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5.5x0.50 |
Shank Dia. | 5.58 mm |
Overall Length | 80.00 mm |
Thread Length | 7.00 mm |
Tap Size | M5.5 |
Thread Size | M5.5x0.5 |
Tap Length Standard | DIN |
Shank Length | 49.90 mm |
Square Size | 4.19mm |
Drill Bit Size | 4.48mm, 4.51mm, 4.54mm, 4.58mm, 4.61mm |
Description
Spiral Flute Tap, Thread Size M5.5x0.5, Metric Fine, Overall Length 80.00 mm, Powdered Metal, TiCN, Thread Length 7.00 mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 14 lb. Head, 36" Length Indestructible Handle Sledge Hammer (ESH-1436X)
- DIABLO Hole Saw 2-1/2" (DHS2500)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 1/2"R (CF157)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, Oxide (1723301)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1747401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap, Bottoming, 3 (137201)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- Osg Taps