Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide
Mfr # 2991401
Zoro # G2783627
original price:
$34.98
10% off
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Finish Black Oxide
Product Information
- Brand Osg
- MFR # 2991401
- Zoro # G2783627
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Thread Length | 10.00 mm |
Shank Dia. | 8.07 mm |
Pitch Diameter Limit | D5 |
Overall Length | 69.00 mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
55% Thread Drill Size | 7.10 mm |
Square Size | 6.04mm |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Shank Length | 40.00 mm |
Thread Size | M8x1.25 |
Size | M8 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Thread Length 10.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Extractor (C53671)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06107)
- SUPER TOOL Chucking Reamer, 0.3345 In., 4 Fl, Carb Tip (56553345)
- DRILL AMERICA 3/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F3/4)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2994501)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- OSG Spiral Flute Tap, Bottoming, 3 (136401)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650005008)
- Osg Taps