Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M8-1.25, Bottoming, Metric Coarse, 3 Flutes, TiCN
Mfr # 1316210508
Zoro # G3689061
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1316210508
- Zoro # G3689061
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D9 |
Overall Length | 69.00 mm |
Tap Size | M8 |
Shank Dia. | 8.07 mm |
Thread Length | 10.00 mm |
75% Thread Drill Size | H |
Square Size | 6.05mm |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Shank Length | 40.40 mm |
Size | M8 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Powdered Metal, TiCN, Thread Length 10.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5344FL)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- MILWAUKEE TOOL 9" Wheel Guard Kit (49-12-0345)
- MITUTOYO Dial Indicator (1003T)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2913800)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (1431708)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8006900)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942708)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB563)
- Osg Taps