Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide
Mfr # 1312602101
Zoro # G9277931
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36x4.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Finish Black Oxide
- Thread Length 32.00 mm
Product Information
- Brand Osg
- MFR # 1312602101
- Zoro # G9277931
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M36x4.00 |
Thread Length | 32.00 mm |
Shank Dia. | 31.31 mm |
Overall Length | 200.00 mm |
Tap Size | M36 |
Tap Length Standard | DIN |
Thread Size | M36x4 |
75% Thread Drill Size | 1.2638 |
Square Size | 23.50mm |
65% Thread Drill Size | 1.2843 in |
Shank Length | 82.00 mm |
Drill Bit Size | 31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm |
Size | M36 |
Description
Spiral Flute Tap, Thread Size M36x4, Metric Coarse, Overall Length 200.00 mm, High Speed Steel, Black Oxide, Thread Length 32.00 mm, 75 Percent Thread Drill Size 1.2638, Thread Limit D21, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 115)
- APEX TOOL GROUP Mm 3/4Dr 1-3/16 Socket (351460)
- PRESCO Marking Flag, Pink Glo, Electric, PVC, PK100 (4521PGBK381-200)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap , 1/2"-13 , Modified Bottom, Semi-Bottom , 3 Flutes, (1650503208)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, Oxide (1311601701)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, Oxide (1311701901)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- Osg Spiral Flute Taps