Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide
Mfr # 1311702101
Zoro # G9278141
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36x4.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Finish Black Oxide
- Tap Size M36
Product Information
- Brand Osg
- MFR # 1311702101
- Zoro # G9278141
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M36x4.00 |
Tap Size | M36 |
Overall Length | 200.00 mm |
Thread Length | 32.00 mm |
Shank Dia. | 31.31 mm |
75% Thread Drill Size | 32.10 |
Tap Length Standard | DIN |
Square Size | 23.50mm |
Thread Size | M36x4 |
65% Thread Drill Size | 32.62 mm |
Drill Bit Size | 31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm |
Shank Length | 168.00 mm |
Size | M36 |
Description
Spiral Flute Tap, Thread Size M36x4, Metric Coarse, Overall Length 200.00 mm, High Speed Steel, Black Oxide, Thread Length 32.00 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D21, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Dove-Tail Punch, No. 1, 3-7/8" Lx1-11/16"W (AX1850)
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- OSG HSS Spiral Flute Tap (1650504508)
- OSG Spiral Flute Tap , 1/2"-13 , Modified Bottom, Semi-Bottom , 3 Flutes, (1650503208)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, Oxide (1312600901)
- REGAL CUTTING TOOLS 5/16-24 H4 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030082TC)
- Osg Taps