Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, Oxide
Mfr # 1311701901
Zoro # G9278123
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30x3.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Finish Black Oxide
- Thread Length 28.00 mm
Product Information
- Brand Osg
- MFR # 1311701901
- Zoro # G9278123
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30x3.50 |
Thread Length | 28.00 mm |
Overall Length | 180.00 mm |
Tap Size | M30 |
Shank Dia. | 25.93 mm |
Shank Length | 152.00 mm |
75% Thread Drill Size | 26.59 |
Tap Length Standard | DIN |
Drill Bit Size | 26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm |
65% Thread Drill Size | 27.04 mm |
Square Size | 19.46mm |
Thread Size | M30x3.5 |
Size | M30 |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 180.00 mm, High Speed Steel, Black Oxide, Thread Length 28.00 mm, 75 Percent Thread Drill Size 26.59, Thread Limit D20, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk, 8 oz FLUORESCENT ORANGE CHALK (IR64905ZR)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -11'6)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap , 5/16"-18 , Modified Bottom, Semi-Bottom , 3 Flutes, (1650502008)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1311702101)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1311601201)
- OSG HSS Spiral Flute Tap (1650504508)
- SOWA HIGH PERFORMANCE TAPS 1/4"-28 UNF HSSE-V3 Spiral Flute Taps For Aluminum (124440)
- Osg Taps