Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, M10-1.25, Modified Bottoming, 4 Flutes, Metric Fine
Mfr # 1315800608
Zoro # G9278595
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.25
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
- Number of Flutes 2
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1315800608
- Zoro # G9278595
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M10x1.25 |
Shank Dia. | 9.67 mm |
Thread Length | 12.00 mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | Not Rated |
Tap Size | M10 |
Overall Length | 74.00 mm |
Square Size | 7.26mm |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 0.3438 |
Drill Bit Size | 8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm |
Thread Size | M10x1.25 |
Shank Length | 42.00 mm |
65% Thread Drill Size | 8.90 mm |
Size | M10 |
Details
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric Fine, Overall Length 74.00 mm, High Speed Steel, TiCN, Thread Length 12.00 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 6 lb. Pull, PK3 (7047)
- GOLDBLATT INDUSTRIES LLC 13Ga Dry Roll Lifter (G15149)
- WIHA Insulated Phillips Screwdriver #2 Round (32146)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003808)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1752201)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- Osg Taps