Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap Bottoming, 4 Flutes
Mfr # 1432905
Zoro # G9280792
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Finish TiN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1432905
- Zoro # G9280792
- Country of Origin Mexico
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Thread Length | 1 1/16 in |
Shank Dia. | 15/32 in |
Overall Length | 3 25/32 in |
65% Thread Drill Size | 13.90 mm |
75% Thread Drill Size | 13.60 |
Square Size | 0.3590 in |
Shank Length | 1 21/32 in |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
Size | 5/8 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, High Speed Steel, TiN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 7/16 (56328)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- MILWAUKEE TOOL M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit (2867-22)
- PROSKIT Wire Rope Cutter 7, 1/2 (200-063)
- OSG Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes (1650505208)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2233601)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (2933608)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- Osg Taps