Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 4
Mfr # 1432908
Zoro # G9241994
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Finish TiCN
- Tap Size 5/8"
Product Information
- Brand Osg
- MFR # 1432908
- Zoro # G9241994
- Country of Origin Mexico
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Thread Length | 1 1/16 in |
Shank Dia. | 15/32 in |
Overall Length | 3 25/32 in |
Square Size | 0.3590 in |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 13.60 |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Size | 5/8 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, High Speed Steel, TiCN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5024B)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- AMPG Flat Dial Indicator Point, 3/8" 4-48 SS (Z9312SS)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (1650504408)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- Osg Spiral Flute 4-Flute Taps