Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 8315261
Zoro # G9282025
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 8315261
- Zoro # G9282025
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Thread Length | 13.00 mm |
Overall Length | 51.00 mm |
Tap Size | M4 |
Shank Dia. | 5.00 mm |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 |
Tap Length Standard | JIS |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
Square Size | 4.00mm |
Shank Length | 30.00 mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
Size | M4 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 51.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30, Thread Limit OH3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3300MZ/8)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913808)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11571)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN (2985905)
- OSG Spiral Flute Tap, Bottoming, 3 (2986900)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- Osg Taps