Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3 Flutes
Mfr # 8007200
Zoro # G9242484
original price:
$22.07
6% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-3/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.165"
Product Information
- Brand Osg
- MFR # 8007200
- Zoro # G9242484
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-3/8" |
Shank Dia. | 0.165" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 7/16 in |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1640 in |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/64 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- LANG TOOLS 6 Piece NF Thread Restorer Tap Set (2586)
- J.W. WINCO GN351-20-25-M6-EE-55 Rubber Bumper Internal Threads (351-20-25-M6-EE-55)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2912801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2932401)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (1430001)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985700)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- Osg Taps