Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 2988400
Zoro # G1125975
original price:
$15.75
9% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Shank Dia. 5/16 in
Product Information
- Brand Osg
- MFR # 2988400
- Zoro # G1125975
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Shank Dia. | 5/16 in |
Tap Size | M8 |
Thread Length | 1 1/8 in |
Overall Length | 2 23/32 in |
Square Size | 0.2380 in |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Shank Length | 1 19/32 in |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
Size | M8 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 1 1/8 in, 75 Percent Thread Drill Size H, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural (I-1/2D17MM)
- COILHOSE PNEUMATICS Typhoon Blow Gun 36" Extension/High Flow Tip 1/4" (CO TYP2536)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34500401)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- OSG Spiral Flute Tap, Bottoming, 3 (1430908)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985701)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985505)
- OSG Spiral Flute Tap, Bottoming, 3 (5003500)
- Osg Spiral Flute 3-Flute Taps