Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 2988200
Zoro # G0673872
original price:
$18.42
11% off
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.80
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Style Spiral Flute
Product Information
- Brand Osg
- MFR # 2988200
- Zoro # G0673872
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.80 |
Overall Length | 2 3/8 in |
Thread Length | 7/8 in |
Tap Size | M5 |
Shank Dia. | 3/16 in |
Thread Size | M5x0.8 |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
55% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 |
Square Size | 0.1520 in |
Shank Length | 1 1/2 in |
Size | M5 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 7/8 in, 75 Percent Thread Drill Size 4.20, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-125)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4BZAG)
- CENTURY DRILL & TOOL Rubber Mallet 16Oz Overall Length 12" (72290)
- OSG Sp Flute Tap, Mod Bottom, 7/16x20, V Coat (1650503108)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650005208)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2992101)
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (1431708)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988100)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 2 (367230)
- Osg Spiral Flute 3-Flute Taps