Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 2986201
Zoro # G3212517
original price:
$40.05
7% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2986201
- Zoro # G3212517
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3 3/8 in |
Tap Size | 1/2" |
Shank Dia. | 23/64 in |
Thread Length | 1 21/32 in |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 0.4219 |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, V (ZWEP321418MC)
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-171)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (1430001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- OSG Spiral Flute Tap, Bottoming, 3 (2986900)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986101)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145608)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988400)
- Osg Taps