Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 1985501
Zoro # G9281203
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Shank Dia. 4.26 mm
Product Information
- Brand Osg
- MFR # 1985501
- Zoro # G9281203
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Shank Dia. | 4.26 mm |
Tap Size | M4 |
Thread Length | 10.00 mm |
Overall Length | 54.00 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
Shank Length | 35.00 mm |
75% Thread Drill Size | 3.30 |
Size | M4 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, High Speed Steel, Black Oxide, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 177245 MHS Advanced Hole Saw, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS24)
- SOLDER - IT, INC. Micro-Therm Mini Heat Gun With Heat Deflector (MJ-600)
- MAKITA 18V LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ05T)
- BLACK & DECKER Spring, Detent PIn (038769-00SV)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988300)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145908)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (30201908)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34300301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1720201)
- Osg Spiral Flute 3-Flute Taps