Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 1756501
Zoro # G9275594
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Style Spiral Flute
Product Information
- Brand Osg
- MFR # 1756501
- Zoro # G9275594
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Tap Size | M10 |
Overall Length | 74.00 mm |
Shank Dia. | 9.67 mm |
Thread Length | 12.00 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 |
Shank Length | 42.00 mm |
Drill Bit Size | 8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26mm |
Size | M10 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Thread Length 12.00 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 33.43"L x 28.4"W x 17.6"D (1690NF)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- LENOX Hole Saw, Bi-Metal, Dia 4-1/4 (3006868L)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11556)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931600)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988105)
- Osg Spiral Flute 3-Flute Taps