Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 145508
Zoro # G9304224
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size #10-24
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.255"
Product Information
- Brand Osg
- MFR # 145508
- Zoro # G9304224
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Description
Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 13/32 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (19211)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716001)
- OSG Spiral Flute Tap, 1/2"-20, Plug, UNF, 3 Flutes, TiCN (1432408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2992308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1770201)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923401)
- OSG Sp Flute Tap, Mod Bottom, M5x0.80, V Coat (1650000508)
- Osg Taps