Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1432101
Zoro # G0820775
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Overall Length 3 11/32 in
Product Information
- Brand Osg
- MFR # 1432101
- Zoro # G0820775
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3 11/32 in |
Tap Size | 1/2" |
Shank Dia. | 23/64 in |
Thread Length | 15/16 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
75% Thread Drill Size | 0.4219 |
Thread Size | 1/2"-13 |
Shank Length | 1 7/16 in |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2740 in |
65% Thread Drill Size | 11.00 mm |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- OSG Spiral Flute Tap, Bottoming, 2 (2988001)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- STARRETT Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-11)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913808)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305710608)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- Osg Taps