Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1412901
Zoro # G9072996
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1412901
- Zoro # G9072996
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2 3/32 in |
Thread Length | 3/8 in |
Tap Size | #8 |
Shank Dia. | 5/32 in |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Square Size | 0.1310 in |
Shank Length | 1 11/32 in |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- DRILL AMERICA #60 Cobalt Jobber Length Drill Bit (DWDCO60)
- S&G TOOL AID 18" URETHANE CUTOUT KNIFE (SG87880)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 6 Points (18516)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1723308)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957600)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940301)
- OSG Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, TiCN (1732008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305714608)
- Osg Taps