Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 1412900
Zoro # G0846483
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Size #8
Product Information
- Brand Osg
- MFR # 1412900
- Zoro # G0846483
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Overall Length | 2 3/32 in |
Shank Dia. | 5/32 in |
Thread Length | 3/8 in |
75% Thread Drill Size | 3.40 |
Shank Length | 1 11/32 in |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- RIDGID Drain Cleaning Attachment (66643)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- OSG Spiral Flute Tap, Bottoming, 3 (8015900)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap, Bottoming, 3 (2985800)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (30201601)
- OSG Spiral Flute Tap, Bottoming, 3 (1755901)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (367321)
- Osg Spiral Flute 3-Flute Taps