Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 136101
Zoro # G5558043
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 136101
- Zoro # G5558043
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2 in |
Shank Dia. | 3/32 in |
Thread Length | 3/16 in |
Tap Size | #6 |
Square Size | 0.1100 in |
Thread Size | #6-32 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #36 |
Size | #6 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON SQUARE SPEED LEVL8"" GRAY (T0111)
- KNIPEX Blades for AutoInsulation Stripper, PR1 (12 69 21)
- ULTRA-DEX USA Shim Seat, ITSN-323 (ITSN-323)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity (DCB606)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1713701)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2955000)
- OSG Spiral Flute Tap Plug, 2 Flutes (5001405)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732001)
- Osg Spiral Flute 3-Flute Taps