Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 1302001501
Zoro # G9667603
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Length 1/4 in
Product Information
- Brand Osg
- MFR # 1302001501
- Zoro # G9667603
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 1/4 in |
Shank Dia. | 5/32 in |
Overall Length | 2 3/32 in |
Tap Size | #8 |
Square Size | 0.1310 in |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 |
Shank Length | 1 11/32 in |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 7pc 1/4" Drive Mini Reversible Manual Hand Impact Driver/Extractor Set (IDSE7)
- DRILL AMERICA m16x1.25 HSS Metric Hand Tap (DWTSMT16X1.25)
- C.H. HANSON Carpentr Pencil Red Lead (10231)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, TiCN (2943108)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511208)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8007200)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315261)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2330405)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282005)
- Osg Taps