Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2988201
Zoro # G9173787
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.80
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Overall Length 2 3/8 in
Product Information
- Brand Osg
- MFR # 2988201
- Zoro # G9173787
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.80 |
Overall Length | 2 3/8 in |
Shank Dia. | 3/16 in |
Thread Length | 7/8 in |
Tap Size | M5 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.40 mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
Square Size | 0.1520 in |
75% Thread Drill Size | 4.20 |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
Size | M5 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 4.20, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2400 HSS Straight Shank Chucking Reamer (DWRR.2400)
- ZORO SELECT Floor Vibration Isolator, 190 to 380 lb. (48PW92)
- WESTWARD Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT6)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990501)
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1732908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2992101)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006208)
- Osg Taps