Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2985801
Zoro # G0484312
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Overall Length 2 23/32 in
Product Information
- Brand Osg
- MFR # 2985801
- Zoro # G0484312
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2 23/32 in |
Thread Length | 1 1/8 in |
Tap Size | 5/16" |
Shank Dia. | 5/16 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 13 Pc Metric Hex Bit Set with Magnetic Base (941127)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 4-1/8" 105MM 1887 (C25107)
- APEX TOOL GROUP 04238 Unv Wrnch Standard (KC-6-10M-6)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0362 0.01 Extra-keen Single Edge Blade; Pack 100 (24500663626)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645076143)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1722808)
- OSG Spiral Flute Tap, Bottoming, 3 (144808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923401)
- Osg Spiral Flute 3-Flute Taps