Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 2 Flutes
Mfr # 2985001
Zoro # G2868293
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Finish Black Oxide
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2985001
- Zoro # G2868293
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Thread Length | 9/16 in |
Overall Length | 1 7/8 in |
Shank Dia. | 9/64 in |
Thread Size | #4-40 |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.20 |
Shank Length | 1 5/16 in |
Size | #4 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23017)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222L)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986300)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1713701)
- OSG Spiral Flute Tap, 1/2"-20, Bottoming, UNF, 3 Flutes, TiCN (1301301408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315261)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711408)
- Osg Taps