Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 1412501
Zoro # G9524846
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1412501
- Zoro # G9524846
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2 in |
Tap Size | #6 |
Thread Length | 3/8 in |
Shank Dia. | 9/64 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Square Size | 0.1090 in |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Size | #6 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- KODIAK CUTTING TOOLS .0945 Carbide Reamer Decimal Size (5458134)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003808)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- ZORO SELECT Spiral Flute Tap Bottoming, 2 Flutes (20074)
- Osg Taps