Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650511208
Zoro # G0219462
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Shank Dia. 5/16 in
Product Information
- Brand Osg
- MFR # 1650511208
- Zoro # G0219462
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 5/16 in |
Thread Length | 7/16 in |
Overall Length | 3 17/32 in |
Tap Size | 5/16" |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 17/64 in |
Shank Length | 2 5/32 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- LOCOLOC Cbl Railing Tension Gauge, 200 to 400 lb. (PT-CR)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716108)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654001508)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654501308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (144801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11571)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1752608)
- Osg Spiral Flute 3-Flute Taps