Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650012508
Zoro # G0220628
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M11x1.25
- Tap Chamfer Bottoming
- Tap Thread Type Metric Fine
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1650012508
- Zoro # G0220628
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M11x1.25 |
Tap Dimension Type | Metric |
Shank Dia. | 8.20 mm |
Overall Length | 100.00 mm |
Pitch Diameter Limit | D5 |
Thread Length | 12.00 mm |
Tap Size | M11 |
Square Size | 6.15mm |
Shank Length | 56.50 mm |
Tap Length Standard | DIN |
Thread Size | M11x1.25 |
Description
Spiral Flute Tap, Thread Size M11x1.25, Metric Fine, Overall Length 100.00 mm, Powdered Metal, TiCN, Thread Length 12.00 mm, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Hex, 16C, 3/4in (163-048)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1723401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1720201)
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- OSG Spiral Flute Tap, 1/2"-20, Bottoming, UNF, 3 Flutes, TiCN (1301301408)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- Osg Taps