Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650012008
Zoro # G0220670
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.00
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Tap Material Powdered Metal
Product Information
- Brand Osg
- MFR # 1650012008
- Zoro # G0220670
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.00 |
Overall Length | 90.00 mm |
Shank Dia. | 9.67 mm |
Thread Length | 10.00 mm |
Tap Size | M10 |
75% Thread Drill Size | 9.00 |
65% Thread Drill Size | 23/64 in |
Thread Size | M10x1 |
Tap Length Standard | DIN |
Drill Bit Size | 8.96mm, 9.03mm, 9.09mm, 9.16mm, 9.22mm |
Square Size | 7.26mm |
55% Thread Drill Size | 9.25 mm |
Shank Length | 55.00 mm |
Description
Spiral Flute Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, Powdered Metal, TiCN, Thread Length 10.00 mm, 75 Percent Thread Drill Size 9.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 36458 JT3 Plain Bearing Drill Chuck (536520)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M18x2.50 (174552)
- LENOX Hole Saw, General Purpose, 4-1/4" dia. (LXAH4414)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1716301)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN (2985905)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1720201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749101)
- Osg Spiral Flute 3-Flute Taps