Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650010308
Zoro # G0220269
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4.5x0.50
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Overall Length 70.00 mm
Product Information
- Brand Osg
- MFR # 1650010308
- Zoro # G0220269
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4.5x0.50 |
Overall Length | 70.00 mm |
Shank Dia. | 4.92 mm |
Thread Length | 5.00 mm |
Tap Size | M4.5 |
Square Size | 3.86mm |
Thread Size | M4.5x0.5 |
Shank Length | 45.10 mm |
65% Thread Drill Size | 4.06 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 4.00 |
55% Thread Drill Size | 4.15 mm |
Drill Bit Size | 4.48mm, 4.51mm, 4.54mm, 4.58mm, 4.61mm |
Description
Spiral Flute Tap, Thread Size M4.5x0.5, Metric Fine, Overall Length 70.00 mm, Powdered Metal, TiCN, Thread Length 5.00 mm, 75 Percent Thread Drill Size 4.00, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075909/16)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5324M)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403220)
- OSG Spiral Flute Tap, Bottoming, 3 (138408)
- OSG Spiral Flute Tap, Plug 3 Flutes (5007008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2913800)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1761701)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (30201601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- Osg Spiral Flute 3-Flute Taps