Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1432105
Zoro # G0223050
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish TiN
- Shank Dia. 23/64 in
Product Information
- Brand Osg
- MFR # 1432105
- Zoro # G0223050
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 23/64 in |
Thread Length | 15/16 in |
Overall Length | 3 11/32 in |
Tap Size | 1/2" |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Thread Size | 1/2"-13 |
Square Size | 0.2740 in |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 0.4219 |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 7/16 in |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiN, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29 (C16641)
- LINK HANDLES Pick Handle, 36", Sanded, Industrial (65030)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923800)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34500401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11683)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, Bright (2985900)
- Osg Taps