Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes
Mfr # 1650500808
Zoro # G2576906
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 2
- Tap Finish TiCN
- Square Size 0.1310 in
Product Information
- Brand Osg
- MFR # 1650500808
- Zoro # G2576906
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Square Size | 0.1310 in |
Tap Size | #8 |
65% Thread Drill Size | 3.50 mm |
Thread Length | 1/4 in |
75% Thread Drill Size | 3.40 |
Overall Length | 2 15/32 in |
Tap Length Standard | DIN |
Shank Length | 1 5/8 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Shank Dia. | 5/32 in |
Thread Size | #8-32 |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 15/32 in, Powdered Metal, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX 4-in-1 Mobile Tools and Parts Work Station Organizer (020800R)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 17/64 and Screw Extractor #5 Set Cle-Line 1864 (C22315)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303901108)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Bottoming, 2 (2988001)
- Osg Taps