Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN
Mfr # 136408
Zoro # G9274115
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 136408
- Zoro # G9274115
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Pitch Diameter Limit | H3 |
Overall Length | 2 3/32 in |
Thread Length | 1/4 in |
Shank Dia. | 5/32 in |
Tap Dimension Type | Inch |
Square Size | 0.1310 in |
Shank Length | 1 11/32 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Chrome Plated Fixed Handle, 5/16"-18 Thread, 3.23" Length (H-53)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- OSG Spiral Flute Tap, Plug, 3 (1986600)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1770201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716108)
- OSG Spiral Flute Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse (1315900208)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654001508)
- OSG Spiral Flute Tap, Bottoming, 3 (1746801)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011008)
- Osg Taps