Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF
Mfr # 1302402901
Zoro # G9276732
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Black Oxide
Product Information
- Brand Osg
- MFR # 1302402901
- Zoro # G9276732
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Thread Length | 7/8 in |
Overall Length | 4 29/32 in |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Shank Dia. | 11/16 in |
Pitch Diameter Limit | Not Rated |
Thread Size | 7/8"-14 |
Drill Bit Size | 0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in |
Tap Length Standard | DIN |
Square Size | 0.5220 in |
75% Thread Drill Size | 20.40 |
65% Thread Drill Size | 13/16 in |
55% Thread Drill Size | 20.90 mm |
Shank Length | 3 5/32 in |
Size | 7/8 |
Description
Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 29/32 in, High Speed Steel, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 20.40, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1502MRMHW)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (8018000)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1311702301)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- Osg Taps