Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN
Mfr # 1723308
Zoro # G5572892
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1723308
- Zoro # G5572892
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Shank Dia. | 5/16 in |
Thread Length | 9/16 in |
Overall Length | 3 1/8 in |
Pitch Diameter Limit | H5 |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 |
65% Thread Drill Size | 10.00 mm |
Shank Length | 1 13/32 in |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
Size | 7/16 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Machinist Punch, 8-1/2" L, 3/16" Tip Size (P-40)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- STANLEY Saw, Hand, 20 In (15-087)
- GOLDBLATT INDUSTRIES LLC 4-3/4 Crossjoint Trowel (G09354)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1723208)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11556)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645076143)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941901)
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1732908)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650005208)
- Osg Spiral Flute 3-Flute Taps